Shop All Grease Fittings
Westward
Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10
Mfr # 52NZ22
Zoro # G7367495
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Black
- Overall Length 7/8 in
- Features Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ22
- Zoro # G7367495
- UPC # 190735947258
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 7/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Black |
Features | Small |
Accessory Type | Grease Fitting Cap |
Product Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Black, Thread Size Not Applicable, Overall Length 7/8 in, Thread Type Not Applicable, Features Small, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 5/8" Bore, 2.00" O.D. (AK20-5/8)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM4)
- DAYTON B110 V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (3GXD9)
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF23004)
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting Kit, 65 Pc. (13X064)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- Westward Grease Fittings