Shop All Grease Fittings
Westward
Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10
Mfr # 52NZ43
Zoro # G7368055
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Cap
- Material Plastic
- Color Blue
- Overall Length 1 5/8 in
- Features Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ43
- Zoro # G7368055
- UPC # 190735947685
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1 5/8 in |
Details
Fitting Accessory Grouping | Cap |
Item | Grease Fitting Caps |
Material | Plastic |
Color | Blue |
Features | Long |
Accessory Type | Grease Fitting Cap |
Product Type | Grease Fitting Cap |
Cap Type | Cap with Extended Neck |
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color Blue, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- FESTO Piloted Check Valve HGL-3/8-NPT (HGL-3/8-NPT)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Fitting, SS, M6x1mm Thread Size, PK10 (52NZ82)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- Westward Grease Fittings