Shop All Grease Fittings
Westward
Fitting, Button Head, 1/4" Thrd Size, PK10
Mfr # 52NZ84
Zoro # G7368168
original price:
$9.55
7% off
new price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle Straight
- Material Stainless Steel
- Fitting Thread Size 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ84
- Zoro # G7368168
- UPC # 190735947005
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4" |
Thread Size | 1/4" |
Overall Length | 0.55 in |
Details
Grease Fitting Style | Drive (Push-In) |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Drive Fit |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Unfinished |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 0 Degrees |
Fitting Style | Drive (Push-In) |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 1/4 In., Overall Length 0.55 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B125 (B125)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- WESTWARD Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10 (52NZ20)
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- HERITAGE Adapter, 1/8"-27NPTF x 1/8"-27NPTF, CSZ (H85425)
- Westward Grease Fittings