Shop All Grease Fittings
Westward
Fitting, 90 Deg., Stl, Zinc Plated, PK10
Mfr # 52NZ23
Zoro # G7367678
product price: $1.75
/pk 10, $0.18/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Material Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ23
- Zoro # G7367678
- UPC # 190735947265
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.55 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | SAE-LT |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | SAE-LT |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Standards | SAE J-534-C |
Fitting Style | Standard |
Head Angle | 0 Degrees |
Overall Pressure - Maximum | 6,000 psi |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 0.55 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- INGERSOLL-RAND General Purpose Filter, 250 psi, 235cfm (FA400IG)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Fitting, SS, M6x1mm Thread Size, PK10 (52NZ82)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- Westward Grease Fittings