Shop All Grease Fittings
Westward
Fitting, 90 Deg., 1/4"-28 Thread Size, PK10
Mfr # 52NZ67
Zoro # G7368098
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Thread Forming
- Fitting Head Angle 90 Degrees
- Material Steel
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ67
- Zoro # G7368098
- UPC # 190735947395
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.77 in |
Details
Grease Fitting Style | Thread Forming |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Material | Steel |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Drive Fit, Forming |
Max. Pressure | 5,000 psi |
Features | Thread Forming |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Standards | SAE J-534-C |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 90 Degrees |
Fitting Style | Thread Forming |
Description
Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-28, Overall Length 0.77 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z469)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2103A03ANP01, Pressure Line, 3 micron (ZX-CU2103A03ANP01)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- WESTWARD Grease Fitting, 65 Deg., Stl, 47/64" L, PK10 (52NZ50)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT 45D CS Z3 (H1636Z3)
- Westward Grease Fittings