Shop All Grease Fittings
Westward
Fitting, 65 Deg., Stl, 1-49/64" L, PK10
Mfr # 52NZ74
Zoro # G7367958
original price:
$7.52
7% off
new price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ74
- Zoro # G7367958
- UPC # 190735947111
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 1.75 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 65 Degrees |
Fitting Style | Standard |
Standards | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1.75 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- BRENNAN INDUSTRIES 04MP-06FJS Straight, 2PK (6505-04-06)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- DAYTON 4L650 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Fitting, 90 Deg., SS, M8x1mm Thrd Size, PK10 (52PA11)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- Westward Grease Fittings