Shop All Grease Fittings
Westward
Fitting, 65 Deg., Stl, 1-15/64" L, PK10
Mfr # 52NZ66
Zoro # G7367930
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ66
- Zoro # G7367930
- UPC # 190735947326
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 1.27 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Head Angle | 65 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Standards | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1.27 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 70 SK (3 B 70 SK)
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- HERITAGE Button Head Fitting, 1/8"-27PTF, SS PV (H1184S)
- Westward Grease Fittings