Shop All Grease Fittings
Westward
Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10
Mfr # 52PA10
Zoro # G1723981
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Material Stainless Steel
- Fitting Thread Size M8-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA10
- Zoro # G1723981
- UPC # 190735948279
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.00mm |
Thread Size | M8 |
Overall Length | 0.83 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Unfinished |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 45 Degrees |
Fitting Style | Standard |
Standards | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 0.83 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- DAYTON Coupling, Rigid Steel (3ZN46)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore (123611)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- Westward Grease Fittings