Shop All Grease Fittings
Westward
Fitting, 45 Deg., M8x1mm Thread Size, PK10
Mfr # 52NZ63
Zoro # G7367949
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Fitting Thread Size M8-1.00mm
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ63
- Zoro # G7367949
- UPC # 190735946978
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.00mm |
Overall Length | 53/64 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 53/64 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Clamp No.9,115 (115)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- MARTIN SPROCKET & GEAR Martin-Flex Cplg Element, E8 (E8)
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- Westward Grease Fittings