Shop All Grease Fittings
Westward
Fitting, 45 Deg., M8x1.25mm Thrd Size, PK10
Mfr # 52NZ64
Zoro # G7368046
product price: $4.45
/pk 10, $0.45/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Material Steel
- Fitting Thread Size M8-1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ64
- Zoro # G7368046
- UPC # 190735947302
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M8-1.25mm |
Thread Size | M8x1.25 |
Overall Length | 0.83 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 5,000 psi |
Fitting Style | Standard |
Head Angle | 45 Degrees |
Standards | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 0.83 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32312 (32312)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924795, Suction, 10 micron (ZX-924795)
- REELCRAFT Reel, Welding Cable (WC7000)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- WESTWARD Grease Fitting, Straight, Hex, PK5 (5NUF4)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- Westward Grease Fittings