Shop All Grease Fittings
Westward
Fitting, 45 Deg., M10x1mm Thread Size, PK10
Mfr # 52NZ70
Zoro # G7367906
original price:
$4.42
7% off
new price: $4.09
/pk 10, $0.41/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type Metric
- Material Steel
- Fitting Thread Size M10-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ70
- Zoro # G7367906
- UPC # 190735947128
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | M10-1.00mm |
Thread Size | M10 |
Overall Length | 0.83 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | Metric |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Metric |
Max. Pressure | 5,000 psi |
Meets/Exceeds | DIN 71412 |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 45 Degrees |
Fitting Style | Standard |
Standards | DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 0.83 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-HM212011, Tapered Roller Brgs, HM212011 (HM212011)
- DIXON WSeries HexNut FeMNPT 1", Coupler 1", BR (8WF8-B-HN)
- LPS 1 gal., Jug, Lubricants (02128)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Fitting, 45 Deg., M8x1.25mm Thrd Size, PK10 (52NZ64)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- DENDESIGNS W54217 SAE Grease Fitting Assortment (DE3004450)
- Westward Grease Fittings