Shop All Grease Fittings
Westward
Fitting, 45 Deg., 1/4"-28 Thread Size, PK10
Mfr # 52NZ49
Zoro # G7367860
product price: $3.85
/pk 10, $0.39/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type SAE-LT
- Material Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ49
- Zoro # G7367860
- UPC # 190735946909
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.83 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | SAE-LT |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | SAE-LT |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J534 |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 6,000 psi |
Fitting Style | Standard |
Standards | SAE J534 |
Head Angle | 45 Degrees |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 0.83 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J534, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM43-25K)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102NPPB)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Fitting Cap, PP, 1-21/32" L, White, PK10 (52NZ40)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- Westward Grease Fittings