Shop All Fishing Tapes, Sticks, & Lines
Westward
Fish Tape, Steel, 1/8 In x 50 Ft
Mfr # 6EXT0
Zoro # G1708016
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Steel
- Size 1/8" x 0.062"
- Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6EXT0
- Zoro # G1708016
- UPC # 190735882498
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 1/8" x 0.062" |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.062" |
Tape Length | 50 ft |
Case Diameter | 12 in |
Tape Width | 1/8 in |
Fits Case Diameter | 12 in |
Tape Width/Diameter | 1/8 in |
Tape Length Range | 50 ft or less |
Details
Tape Material | Steel |
Features | Corrosion-Resistant Tape is Made of Oil-Tempered Steel |
Case Style | Winder Slide |
Case Material | Polypropylene |
Winder Case | Yes |
Tape Profile | Flat |
Item | Fish Tape |
Tape Thickness | 1/16 in |
Case Winding Type | Winder Slide |
Tape End Style | Formed Hook |
Tape Shape | Flat |
Tape Retraction Style | Manual Wind |
Description
If you need to fish wire, look no further than the Westward 6EXT0 50 ft Fish Tape. It is made of steel and comes with a polypropylene case. The 1/8" x 0.062" flat steel tape is 50 ft in length. The case is 12 in. in diameter and features a winder slide mechanism that can be easily retracted for quick use. With its flat profile, this fishing tape has an inner core that does not twist or kink when fed through long spaces or holes in studs, joists, etc.. This Westward Fish Tape will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- WESTWARD Non-Conductive Fish Tape, 5/32 in x 50 ft (21CJ16)
- WESTWARD Repl. Fish Tape, Nylon, 5/32 In x 100 Ft (6EXT6)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-060)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- Westward Fishing Tapes, Sticks, & Lines