Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Westward
Fish Tape, Steel, 1/8 In x 240 Ft (Discontinued)
Mfr # 6EXT4
Zoro # G0440291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 240 ft
- Tape Material Steel
- Size 1/8" x 0.062"
- Features Features a Non-Metallic Case That Won't Dent Or Rust, Along With a Winder Slide For Easy Tape Rewind, Corrosion-Resistant
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXT4
- Zoro # G0440291
- UPC # 190735882528
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 240 ft |
Size | 1/8" x 0.062" |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.062" |
Case Diameter | 12 in |
Tape Width | 1/8 in |
Tape Length | 240 ft |
Tape Width/Diameter | 1/8 in |
Tape Length Range | Greater than 200 ft |
Fits Case Diameter | 12 in |
Details
Tape Material | Steel |
Features | Features a Non-Metallic Case That Won't Dent Or Rust, Along With a Winder Slide For Easy Tape Rewind, Corrosion-Resistant |
Case Style | Winder Slide |
Case Material | ABS |
Winder Case | Yes |
Tape Profile | Flat |
Item | Fish Tape |
Case Winding Type | Winder Slide |
Tape Shape | Flat |
Tape End Style | Formed Hook |
Tape Thickness | 1/16 in |
Tape Retraction Style | Manual Wind |
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Winder Slide, Case Diameter 12 in, Case Material ABS, Case Style Winder Slide, Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel, Tape Thickness 1/16 in, Tape Width 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.