Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Westward
Fish Tape, Composite, 5/32 In x 50 Ft (Discontinued)
Mfr # 6EXT8
Zoro # G2631431
This Product is Discontinued
Key Features
- Length 50 ft
- Tape Material Fiberglass
- Size 5/32"
- Features Low-Friction Coating and Non Coiling Properties Provide Ability to Fish In Large and Small Conduit With Wire or Cable in Place.
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXT8
- Zoro # G2631431
- UPC # 190735882566
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 5/32" |
Case Dia. | 12 in |
Tape Size | 5/32" |
Tape Length | 50 ft |
Case Diameter | 12 in |
Tape Diameter | 5/32 in |
Tape Width | 5/32 in |
Tape Length Range | 50 ft or less |
Tape Width/Diameter | 5/32 in5/32 in |
Fits Case Diameter | 12 in |
Details
Tape Material | Fiberglass |
Features | Low-Friction Coating and Non Coiling Properties Provide Ability to Fish In Large and Small Conduit With Wire or Cable in Place. |
Case Style | Winder Slide |
Case Material | Polypropylene |
Winder Case | Yes |
Item | Fish Tape |
Tape Profile | Round |
Case Winding Type | Winder Slide |
Non-Conductive | Yes |
Tape Shape | Round |
Tape End Style | Non-Conductive Eyelet |
Tape Retraction Style | Manual Wind |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Winder Slide, Tape Diameter 5/32 in, Case Diameter 12 in, Non-Conductive Yes, Case Material Polypropylene, Case Style Winder Slide, Features Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place, Tape Width 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.