Shop All Hand Files and Rasps
Westward
File, Single Groove, 12 In
Mfr # 10Z686
Zoro # G5142015
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z686
- Zoro # G5142015
- UPC # 190735731758
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 1/4 in |
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 16, 17, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- MAKITA Makita 651189-3 Switch (651189-3)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Boxed (03665NN)
- Westward Hand Files and Rasps