Shop All Hand Files and Rasps
Westward
File Set, American, Bastard, 5 pcs.
Mfr # 30PA62
Zoro # G9090121
original price:
$80.25
15% off
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Square
- Length 8 in
- Includes 8 in Mill Bastard, Flat Chip-Breaking, Half Round Bastard, Round Bastard, Square Bastard, Cloth Roll Pouch
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA62
- Zoro # G9090121
- UPC # 190735805305
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Diameter | 8 in |
File Width | 8 in |
File Length without Tang | 8 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round, Square |
Includes | 8 in Mill Bastard, Flat Chip-Breaking, Half Round Bastard, Round Bastard, Square Bastard, Cloth Roll Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 5 |
Teeth per Inch | Mill 44, Flat 24, Half Round 21, Round 22, Square 25 |
Container Type | Pouch |
File Body Finish | Black Oxide |
Includes Handle | Yes |
Face Cut Style | Single-Cut |
File Type | Machinists File |
Files Included | 8 in Flat Chip-Breaking, 8 in Half Round Bastard, 8 in Mill Bastard, 8 in Round Bastard, 8 in Square Bastard |
File Style | American Pattern File |
Material Applications | Stainless Steel |
Edge Cut Style | Single |
File Coarseness | Bastard Cut |
File Set Type | American File Set |
Taper | Yes |
Description
Westward 30PA62 File Set offers a comprehensive range of files and rasps for tackling various applications. These American-pattern hand files and rasps can be used across an extensive range of product categories. It has a natural finish, which does not leave marks on the surface or cause rusting. This file set is designed with American pattern, so it is suitable for use in most projects. Each straight wireway has a length of 8 inches, giving you more room to maneuver when working on various surfaces. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Westward 30PA62 File Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-16 Carbon Steel Hex Die (DWTSH1-1/8-16)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- ILC Replacement for Dewalt Dcd771 Battery (DCD771)
- WILLIAMS Open End Wrench, Rounded, 1 7/16 Inch Opening, Offset (JHW1909)
- WESTWARD Flat File, American, Smooth (30PA60)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- Westward Cutting and Shaping Tools