Shop All Hand Files and Rasps
Westward
File Set, American, Bastard, 3 pcs.
Mfr # 30PA59
Zoro # G9090094
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Includes 10 in Flat Chip-Breaking, 10 in Mill, and 10 in Flat Bastard with Paddle Handles, Cloth Roll Pouch
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA59
- Zoro # G9090094
- UPC # 190735805275
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
File Width | 10 in |
File Length without Tang | 10 in |
Details
Item | File Set |
Profile Shape | Rectangular |
Includes | 10 in Flat Chip-Breaking, 10 in Mill, and 10 in Flat Bastard with Paddle Handles, Cloth Roll Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 3 |
Teeth per Inch | Mill 39, Flat 21, Flat Chip-Breaking 30 |
File Body Finish | Black Oxide |
File Set Type | American File Set |
Face Cut Style | Double-Cut, Single-Cut |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
Material Applications | File Steel |
Container Type | Pouch |
Files Included | 10 in Flat Chip-Breaking, 10 in Flat with Handle, 10 in Mill Bastard with Handle |
Taper | No |
Edge Cut Style | Single |
File Type | Machinists File |
Includes Handle | Yes |
Description
Westward's 30PA59 File Set is an American-style file set that comes in a natural finish. This three-piece set includes one flat bastard, one round bastard and one half-round bastard file. The length of each file is 10 inches, making them long enough to tackle larger projects. Each file has a natural finish that allows it to blend into the background. This 3 piece set comes with its own storage case for easy transportation and organization. Westward's 30PA59 File Set is the ideal choice for any do-it yourselfer or professional who needs reliable files at their disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- WESTWARD Flat File, American, Smooth (30PA57)
- WESTWARD Mill Blunt File, 12 In. L, Ergo Handle (1NFV7)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File - Carded (21839NN)
- Westward Hand Files and Rasps