Shop All Hand Files and Rasps
Westward
File Set, American, Bastard, 3 pcs.
Mfr # 30PA54
Zoro # G9090042
original price:
$34.13
16% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round, Square
- Length 6 in
- Includes 6 in Round, Mill, and Square, Bastard, Vinyl Pouch
- Finish Black
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA54
- Zoro # G9090042
- UPC # 190735805220
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
File Width | 6 in |
File Diameter | 6 in |
File Length without Tang | 6 in |
Details
Item | File Set |
Profile Shape | Round, Square |
Includes | 6 in Round, Mill, and Square, Bastard, Vinyl Pouch |
Finish | Black |
Pattern | American |
Number of Pieces | 3 |
Teeth per Inch | Mill 49, Round 27, Square 34 |
Container Type | Pouch |
Files Included | 6 in Mill Bastard, 6 in Round Bastard, 6 in Square Bastard |
Face Cut Style | Double-Cut, Single-Cut |
File Set Type | American File Set |
Material Applications | Stainless Steel |
File Type | Machinists File |
File Style | American Pattern File |
File Coarseness | Bastard Cut |
Edge Cut Style | Single |
File Body Finish | Black Oxide |
Includes Handle | Yes |
Taper | Yes |
Description
File Set, File Type Machinists File, Material Applications Stainless Steel, File Style American Pattern File, File Length without Tang 6 in, File Set Type American File Set, Files Included 6 in Mill Bastard, 6 in Round Bastard, 6 in Square Bastard, Profile Shape Round, Square, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, File Width 6 in, File Diameter 6 in, Number of Pieces 3, Includes Handle Yes, File Body Finish Black Oxide, Container Type Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra 5 in. Chrome Vanadium Steel Mini Water Pump Pliers (87 01 125 SBA)
- HOUGEN 1-1/2 in. x 2 in. 12,000-Series Annular Cutter (12248)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-T (44390)
- MAKITA 7'' Disc Sander (GV7000C)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD Mill File, Bastard Cut, Rect, 14 In L (10Z705)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F853)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- Westward Cutting and Shaping Tools