Shop All Hand Files and Rasps
Westward
File, Double Ended, Half Round, 10 In
Mfr # 10Z675
Zoro # G5089892
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z675
- Zoro # G5089892
- UPC # 190735731673
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Standard |
Teeth per Inch | 12.5, 18 |
Thickness | 19/64 in |
Includes Handle | No |
Taper | Blunt |
Face Cut Style | Rasp-Cut |
Number of Cut Edges | 2 |
File Style | Rasp |
Edge Cut Style | Safe |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Half Round |
Description
Half Round Wood Rasp File, File Style Rasp, Profile Shape Half Round, Face Cut Style Rasp-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 19/64 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 12.5, 18, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- IRWIN Bit Drill Aircraft1/8X6 (66708)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- EXCEL BLADES Assorted Precision Steel Needle File Set, 4" Mini File Set 12pcs., 12pk (55608)
- Westward Hand Files and Rasps