Shop All Hand Files and Rasps
Westward
File, Dbl Cut, 12 In, 36/37 TPI
Mfr # 12F832
Zoro # G7570306
original price:
$17.93
75% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F832
- Zoro # G7570306
- UPC # 190735739808
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 1/4 in, File Width 1 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 36, 37, File Body Finish Black Oxide, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (J7210H)
- EKLIND Screwdriver (91109)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735101)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Half Round File, 8 In, Bastard, Machinists (1NFR1)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- CRESCENT NICHOLSON 8" Round Single Cut Smooth File (11969)
- Westward Hand Files and Rasps