Shop All File Cleaners
Westward
File Cleaner
Mfr # 26KR07
Zoro # G9463492
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 8 1/2 in
- Bristles Steel Wire
- Handle Material Wood
- Application Remove the Chips, Debris and Dust Clogging to a File Teeth
- Overall Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KR07
- Zoro # G9463492
- UPC # 190735787205
- Country of Origin India
- Category File Cleaners
Dimensions
Overall Length (In.) | 8 1/2 in |
Overall Width (In.) | 1 9/16 in |
Overall Length | 8 1/2 in |
Overall Width | 1 9/16 in |
Details
Item | File Cleaner |
Bristles | Steel Wire |
Handle Material | Wood |
Application | Remove the Chips, Debris and Dust Clogging to a File Teeth |
Bristle Material | Steel Wire |
File Cleaner Type | File Cleaner |
For Use With | Files, Rasps |
Description
File Cleaner, File Cleaner Type File Cleaner, Bristle Material Steel Wire, Overall Length 8 1/2 in, Handle Material Wood, For Use With Files, Rasps, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1140)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- APEX TOOL GROUP 10 File Card And Brush (21467)
- SIMONDS File Cleaner, 8-1/2 In.L, Steel Wire (73993000)
- BETA File Brush (017360010)
- CRESCENT NICHOLSON 8" Number 4 File Card (T21455)
- Westward File Cleaners