Shop All Pitchforks
This Product is Discontinued
Westward
Fiberglass Spading Fork, 10-3/8 In (Discontinued)
Mfr # 2MVT5
Zoro # G1641936
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Type D-Grip
- Handle Length 29 in
- Width of Tines 6 3/4 in
- Length of Tines 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVT5
- Zoro # G1641936
- UPC # 190735800225
- Country of Origin Unknown
- Category Pitchforks
Dimensions
Handle Length | 29 in |
Width of Tines | 6 3/4 in |
Length of Tines | 10 3/8 in |
Ferrule Length | 10" |
Details
Item | Spading Fork |
Handle Material | Fiberglass |
Handle Type | D-Grip |
Number of Tines | 4 |
Tine Pattern | Bent |
Tine Material | Steel |
Description
Spading Fork, Handle Material Fiberglass, Handle Type D-Grip, Handle Length 29 in, Width of Tines 6 3/4 in, Length of Tines 10 3/8 in, Number of Tines 4, Ferrule Length 10 In., Tine Material Steel, Tine Pattern Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.