Shop All Rakes
Westward
Fiberglass Bow Rake, 3 In.Tines
Mfr # 3YU78
Zoro # G0634146
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 60 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 60 in |
Length of Tines | 3 in |
Overall Width of Tines | 16 in |
Details
Handle Material | Fiberglass |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 15 |
Item | Bow Rake |
Product Type | Bow Rake |
Head Material | Steel |
Description
Bow Rake, Product Type Bow Rake, Blade Width Not Applicable, Tine Material Steel, Number of Tines 15, Overall Width of Tines 16 in, Length of Tines 3 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 60 in, Head Material Steel, Features -
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports Stationary Exercise Peddler, Foot / Arm Workout with Calorie Counter for Home/Office (325230AXW)
- BRIGGS & STRATTON Fuel Pump (825232)
- MTD Fuel Cap Asm (953-08268)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- WESTWARD Lawn Rake, 10-3/4 in. Tine Length (46MP82)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Wood Handle (43337)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- YARD TUFF Yard Tuff YTF-72PSR 72 in. Pine Straw Rake (YTF-72PSR)
- Westward Lawn & Garden Tools