Shop All Fiber Discs
Westward
Fiber Disc, Dia. 5 In, Grit 400, 23/32 In
Mfr # 21ML97
Zoro # G5230556
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 23/32 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Abrasive Grit 400 / P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21ML97
- Zoro # G5230556
- UPC # 190735767481
- Country of Origin China
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 23/32 in |
Disc Dia. | 5" |
Arbor Hole Size & Type | 23/32 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 5 in x 23/32 in |
Connection Size & Type | 23/32 in Unthreaded Hole |
Connector Size | 23/32 in |
Arbor Hole Size | 23/32 in |
Overall Diameter | 5 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Fiber, Backing Weight Y, Grit 400, Overall Diameter 5 in, Series DMF12416A, Maximum Operating Speed 4,000 RPM, Connector Size 23/32 in, Connector Type Unthreaded Hole, Color Brown, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Fiber Disc, 4", 36G, PK4 (DCF040036S04G)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440258790)
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- VSM VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (332505)
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099033)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775380)
- Westward Fiber Discs