Shop All Fiber Discs
Westward
Fiber Disc, Dia. 4 In, Grit 60, 5/8 In
Mfr # 21ML90
Zoro # G5230574
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 5/8 in
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML90
- Zoro # G5230574
- UPC # 190735767412
- Country of Origin China
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Disc Dia. | 4" |
Arbor Hole Size | 5/8 in |
Connector Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Arbor Hole Size & Type | 5/8 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 4 in x 5/8 in |
Overall Diameter | 4 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 4 in, Series RFD1003016GC, Maximum Operating Speed 13,700 RPM, Connector Size 5/8 in, Connector Type Unthreaded Hole, Color Black, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS (7000120669)
- NORTON ABRASIVES STRIP DISC 5"" CRS 80G (07660768363)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 4 1/2'' X 1/4'' X 7/8'' Pk10 (08X450)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, AlO, PK50 (66261126332)
- WESTWARD Fiber Disc, Dia. 5 In, Grit 400, 23/32 In (21ML97)
- PFERD 7" x 7/8" Fiber Disc - Aluminum Oxide, 16 Grit (62701)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- WALTER SURFACE TECHNOLOGIES Spinlock Z/A Resin Fiber Disc 3 in. G60 (09D508)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775456)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- NORTON ABRASIVES 4-1/2 X 7/8 IN. METAL FIBER DISC 36 GRIT F240 AO, 25PK (66623353306)
- Westward Fiber Discs