Shop All Fiber Discs
This Product is Discontinued
Westward
Fiber Disc, 4-1/2in, 50Grit, PK25 (Discontinued)
Mfr # 10Z937
Zoro # G4270874
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z937
- Zoro # G4270874
- UPC # 190735732953
- Country of Origin India
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | V |
Max. RPM | 11,000 RPM |
Backing Material | Fiber |
Item | Fiber Disc |
Color | Red |
Grit | 50 |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Series | VR561/FR561 |
Maximum Operating Speed | 11,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight V, Grit 50, Overall Diameter 4 1/2 in, Series VR561/FR561, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Color Red, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.