Shop All Feeler Gauge Sets
Westward
Feeler Thickness Gage Set, 36 pcs.
Mfr # 44ZE49
Zoro # G3113741
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Blade
- Number of Pieces 36
- Blade Length (In.) 3 in
- Thickness Range (In.) 0.002 to 0.035
- Material Steel/brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZE49
- Zoro # G3113741
- UPC # 190735832905
- Country of Origin China
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 3 in |
Blade Width (In.) | 1/2 in |
Blade Length | 3 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Description
Feeler Gauge Set, Blade Length 3 in, Blade Material Steel with Brass, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.035 in, Maximum Thickness - mm 0.889 mm, Minimum Thickness - Inch 0.002 in, Minimum Thickness - mm 0.051 mm, Non-Marring No, Number of Feeler Blades 36, Thickness Range 0.002 in to 0.035 in, Tolerance -0.003 mm + 0.005 mm, Blade Width 1/2 in, Color Silver, Gray, Gold, Hardness HRC45, Holder Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- WESTWARD Long Blade Feeler Gauge Set, 12 pcs. (44ZE62)
- PERFORMANCE TOOL Thickness Gauge (32 Blades) Feeler Gauge, W125C (W125C)
- BETA TOOLS USA Beta Tools USA 017080020 1708 20-Metric Feeler Gauges (17080020)
- URREA Spark Plug Gap Gauge (000LL)
- SATA Feeler Gauge Set 0.02-1.00mm, 23 Pc. (ST09405SJ)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- Westward Precision Gauges & Accessories