Shop All MIG Welding Wire
Westward
FCAW Welding Wire, Spool, 0.045 in. Dia
Mfr # 49EG47
Zoro # G4241380
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-11
- Tensile Strength 95 psi
- Welding Wire Type Flux Core
- Application Used in General Fabrication, Can Be Used Outdoors, Used on Carbon Steels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49EG47
- Zoro # G4241380
- UPC # 652426000890
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- POWERWELD Pointed DC Gouging Carbons, 5/32" x 12" (DC532)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- WESTWARD FCAW Welding Wire, Spool, 0.030 in. dia (49EG45)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- Westward MIG Welding Wire