Shop All MIG Welding Wire
Westward
FCAW Welding Wire, Spool, 0.030 in. dia
Mfr # 49EG45
Zoro # G4241408
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 33 lb
- Tensile Strength 95 psi
- AWS Classification E71T-11
- Application Used in General Fabrication, Can Be Used Outdoors, Used on Carbon Steels
- Welding Wire Type Flux Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49EG45
- Zoro # G4241408
- UPC # 652426006953
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 33 lb |
Wire Diameter | 0.03 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 2 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-B-50 We B-50 Adaptor (312-B-50)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 16 lb. (41R294)
- BLUE DEMON 308LFC-O X .030 X 10 lb Spool stainless steel flux cored gasless welding wire (308LFCO-030-10)
- Westward MIG Welding Wire