Shop All Hand Files and Rasps
Westward
Farmer File, Dbl/Single Cut, Rect, 8 In L
Mfr # 10Z697
Zoro # G5142067
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z697
- Zoro # G5142067
- UPC # 190735731857
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 1 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 1 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Blunt, Teeth per Inch 22, 23, 32, 33, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- MILWAUKEE TOOL #2 Copper U Style Die (49-16-U002C)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- WESTWARD Flat File, American, Bastard (30PA51)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- WESTWARD Flat File, American, Smooth (30PA57)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F852)
- CRESCENT NICHOLSON 8" Half Round Bastard Cut Wood Rasp - Carded (21878N)
- Westward Cutting and Shaping Tools