Shop All Hand Files and Rasps
Westward
Extra Slim Taper File, American, 6 In L
Mfr # 1NFV1
Zoro # G2891287
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For Use in Saw Filing Machines
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFV1
- Zoro # G2891287
- UPC # 190735755426
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/16 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | For Use in Saw Filing Machines |
Finish | Natural |
Pattern | American |
Edges | Single Cut |
Teeth per Inch | 55 |
File Style | American Pattern File |
Number of Cut Edges | 6 |
Edge Cut Style | Single |
Taper | Taper Towards Point |
File Body Finish | Natural |
Includes Handle | No |
Face Cut Style | Single-Cut |
Rigidity | Rigid |
File Type | Taper File |
Shape | Triangular |
Description
Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 5/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 55, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W (85 51 250 C SBA)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- Westward Cutting and Shaping Tools