Shop All Flooring Installation Tools
Westward
Ext Floor Roller, 7-1/2 x 17 to 27 In L
Mfr # 13P503
Zoro # G4791525
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Carpet, Vinyl Floor Covering, Wall Covering
- Handle 17 to 27 in
- Size 7-1/2 in Roller
- Characteristics Segmented Rollers
- Product Type Extendable Floor Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P503
- Zoro # G4791525
- UPC # 190735742136
- Country of Origin Taiwan, Province of China
- Category Flooring Installation Tools
Dimensions
Size | 7-1/2 in Roller |
Overall Length | 17 3/4 in |
Handle Length | 4 1/2 in |
Overall Width | 7 1/2 in |
Extended Length - Maximum | 27 in |
Overall Height | 3 1/4 in |
Details
Item | Extendable Floor Roller |
Application | Carpet, Vinyl Floor Covering, Wall Covering |
Handle | 17 to 27 in |
Characteristics | Segmented Rollers |
Product Type | Extendable Floor Roller |
Material | Steel |
Roller Weight | 2 7/10 lb |
Description
Extendable Floor Roller, Extended Length - Maximum 27 in, Handle Length 4 1/2 in, Material Steel, Overall Height 3 1/4 in, Overall Width 7 1/2 in, Overall Length 17 3/4 in, Product Type Extendable Floor Roller, Roller Weight 2 7/10 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle (103001)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- WESTWARD Floor Scraper, Flexible, 14", Carbon Steel (13P507)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- SQUEEK NO MORE Squeek No More 1010543 Floor Squeak Repair Kit (1010543)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- Westward Flooring Installation Tools