Shop All Exhaust Tools
Westward
Exhaust Pipe Expander
Mfr # 1MUE5
Zoro # G0972413
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Shape and Expand Steel Pipes
- Type Exhaust
- For Use With All Exhaust Pipes
- Length (In.) 8 1/2 in
- Dia. Range (In.) 2-1/8 to 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MUE5
- Zoro # G0972413
- UPC # 190735754344
- Country of Origin Taiwan, Province of China
- Category Exhaust Tools
Dimensions
Length (In.) | 8 1/2 in |
Dia. Range (In.) | 2-1/8 to 3-1/2 |
Overall Diameter | 3 1/2 in |
Diameter Range | 2 1/8 in to 3 1/2 in |
Pipe Size | 2 1/8 in to 3 1/2 in |
Overall Length | 8 1/2 in |
Details
Item | Exhaust Pipe and Tail Pipe Expander |
Application | Shape and Expand Steel Pipes |
Type | Exhaust |
For Use With | All Exhaust Pipes |
Material | Steel |
Vehicle Make/Model/Year | Universal |
Vehicle Make | Universal |
Tool Type | Exhaust Pipe and Tail Pipe Expander |
Description
Exhaust Pipe and Tail Pipe Expander, Tool Type Exhaust Pipe and Tail Pipe Expander, Application Shape and Expand Steel Pipes, Diameter Range 2 1/8 in to 3 1/2 in, Overall Diameter 3 1/2 in, Overall Length 8 1/2 in, Material Steel, Pipe Size 2 1/8 in to 3 1/2 in, Vehicle Make/Model/Year Universal, For Use With All Exhaust Pipes, Vehicle Make Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Core Tool (N-1610)
- GATES Tri-Power Belts, AX71 (AX71)
- CODE 3 Compartment Light, 11.8", Red/Wht, With Switch (CW0411-WR)
- LISLE Heater Hose Disconnect Gm 3/4In (39190)
- WESTWARD Pipe Expander, Exhaust (1MUE4)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- ANTHES Exhaust Rain Cap, 2-3/4 x 2-15/16 In. (11008)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- OTC DEF Refractometer Kit, Exhaust, 12In (5025)
- ANTHES Exhaust Rain Cap, 2-1/2 x 2-11/16 In. (11007)
- SCHLEY PRODUCTS Diesel Exhaust Bung Rethreaders (SCH16000)
- Westward Service & Shop Tools