Shop All Wire End Brushes
Westward
End Brush, Max. RPM 22,000, 1-1/8 in. W
Mfr # 88401
Zoro # G4106168
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Bronze
- Abrasive Shank Size 1/4 in
- Max. RPM 22,000 RPM
- For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88401
- Zoro # G4106168
- UPC # 190735890950
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1 1/8 in |
Wire Dia. | 0.02 in |
Trim Length | 7/8" |
Bristle Trim Length | 7/8 in |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Face Width | 1-1/8" |
Bristle Length | 7/8 in |
Details
Abrasive Material | Bronze |
Item | End Brush |
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
For Use With | Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Bronze |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Bronze, Brush Dia. 1 1/8 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #600 (M-174411)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911060S04G)
- DYNABRADE Belt, 120G, 2-1/4"X9-3/4" (92262)
- WEILER Crimped Wire End Wire Brush, Stainless Steel (90189)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- ALLWAY WD Shoe Hand Wire Brush (WB416)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- Westward Wire End Brushes