Shop All Pipe & Tubing Cutters
Westward
Enclosed Feed Tube Cutter, 1/4-2 3/8 In
Mfr # 3CYV6
Zoro # G1282504
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 2-1/2 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Cutting Action Enclosed Feed Standard Wheel Cutter
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3CYV6
- Zoro # G1282504
- UPC # 190735822876
- Country of Origin India
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 11 1/4 in |
Overall Length (In.) | 11-1/4 |
Tool Width | 2 1/2 in |
Tool Height | 1 in |
Tool Length | 11 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 2.5 in |
Details
Cutting Capacity | 1/4 in to 2-1/2 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Replacement Wheel | Mfr. No. CDP-G-83 |
Item | Tubing Cutter |
Features | Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer |
Product Type | Tubing Cutter |
Material Application | Aluminum, Copper, Steel |
Includes Reaming Tool | Yes |
Minimum Cutting Capacity | 1/4 in |
Tether Ready | No |
Replacement Blade | Mfr. No. 6KHD5 |
Maximum Cutting Capacity | 2 1/2 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 1/2 in, Tool Length 11 1/2 in, Tool Height 1 in, Tool Width 2 1/2 in, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer, Replacement Blade Mfr. No. 6KHD5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-100)
- T&S BRASS Faucet, 4"Dk , Gsnk, Wrstbld Handle (B-1141-04)
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- Westward Plumbing Tools