Shop All Automotive Battery Accessories
Westward
Electronic Switching Charger, Maintaining
Mfr # 5RXF1
Zoro # G0746121
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10/20A @ 12V, 10A @ 24V, 10/20A @ 6V
- Application For Extended Charging Periods and Maintaining Deep-cycle and Conventional Batteries in Storage
- Length 10"
- Type Float
- Gauge 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RXF1
- Zoro # G0746121
- UPC # 190735872826
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 10" |
Overall Width | 10 in |
AC Cord Length | 6 ft |
Cable Length | 6 ft |
Overall Depth | 6 in |
Overall Height | 5 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Charging Current @ Voltage 10 A @ 12V, 10 A @ 24V, 10 A @ 6V, 20 A @ 12V, 20 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 24V, 2 A @ 6V, 5 A @ 24V, Cable Length 6 ft, Cable Wire Gauge 12 AWG, Charge Type Float, Charger Function Charging, Indoor or Outdoor Use Indoor, Input Current 6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 60MB, 3.0W, T2 1/2, 60V, PK10 (60MB-10PK)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- MOOG Steering Drag Link - At Pitman Arm, DS300040 (DS300040)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- WESTWARD Med Duty Booster Cable Clamp, 400A, Rd/Blk (23PC38)
- WESTWARD Heavy Duty Charging Clip, 80, Red/Black (23PC43)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- WESTWARD Booster Cable, Heavy Duty, 350 Max Amps (23PC98)
- WESTWARD Heavy Duty Boost Cable Clamp, 800A, Rd/Blk (23PC40)
- WESTWARD Heavy Duty Charging Clip, 80, Red (23PC44)
- MIDWEST FASTENER 1/4"-20 x 7/16" x 2" Zinc Plated Steel Coarse Thread J Bolts 8PK (34822)
- Westward Automotive Battery Equipment