Shop All Measuring Wheels
Westward
Electronic Measuring Wheel, 12-1/2 In.
Mfr # 21LP31
Zoro # G5313944
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Digital Measuring Wheel
- Wheel Circumference 39 1/4 in
- Wheel Dia. 12 1/2 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21LP31
- Zoro # G5313944
- UPC # 190735766767
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Length | 27 in |
Width | 12 5/8 in |
Depth | 4 1/2 in |
Overall Height | 38 1/2 in |
Overall Width | 12 5/8 in |
Extended Handle Length | 38 1/2 in |
Wheel Diameter | 12 1/2 in |
Battery Size | 9V |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 38 1/2 in, Extended Handle Length 38 1/2 in, Handle Type Pistol Grip, Measuring Distance - Maximum 9,999 m, Measuring Units Centimeters, Feet, Inches, Meters, Wheel Circumference 39 1/4 in, System of Measurement Metric/SAE, Tread Material Polyurethane, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor, Application Contractors, Engineers, Estimators, Landscaping, Paving, Batteries Required Batteries Required (Included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- PLEWS-EDELMANN Measure Painted Flexible 5qt (75-665)
- CRETORS Motor, Ringmaster Lite, 120V (12397)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz (1EJX8)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- Westward Measuring and Layout Tools