Shop All Protractors
Westward
Electronic Digital Protractor, 6 In
Mfr # 2YNJ1
Zoro # G1128872
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Rectangular
- Range -360 Degrees to 360 Degrees , 90 Degrees x 4
- Display LCD
- Material Aluminum Frame
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNJ1
- Zoro # G1128872
- UPC # 190735803950
- Country of Origin China
- Category Protractors
Dimensions
Length | 6 in |
Head Length | 6 in |
Battery Size | CR2032 |
Details
Item | Digital Protractor |
Head | Rectangular |
Range | -360 Degrees to 360 Degrees , 90 Degrees x 4 |
Display | LCD |
Material | Aluminum Frame |
Features | Reading Hold, Zero Alternate Reference |
Battery | 3 Volt (CR-2032) |
Accuracy | +/-0.1 Degrees |
Includes | (2) 3V Lithium Batteries, Plastic Case |
Repeatability | +/-0.05 Degrees |
SPC Output | No |
Operation Type | Digital |
Head Shape | Rectangular |
Magnetic Head | No |
Includes Battery | Yes |
Display Type | LCD |
Resolution | 0.1 Degrees |
Functions | Hold Function, |
IP Rating | Not Rated |
Protractor Style | Digital Protractor |
Description
The Westward 2YNJ1 Electronic Digital Protractor is a useful tool for getting accurate measurements. The electronic digital protractor has an accuracy of +/-0.1 degrees and a resolution of 0.1 degrees. It also features a hold reading, zero alternate reference, and aluminum frame material. With an overall length of 6 in., the rectangular head measures 6 in long with 4 x 90 degree ranges at -360 degrees to 360 degrees. If you are looking for accurate measurements on your projects, then the Westward Electronic Digital Protractor is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- WESTWARD Protractor, Steel, 6 In (4KU93)
- WESTWARD Magnetic Digital Protractor, 2.165 In (2YNK6)
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- JOHNSON JOHNNY SQUARE RAFTER 12"" (1904-1200)
- JOHNSON LEVEL Plastic Magnetic Digital Protractor Angle Locator (1886-0000)
- MITUTOYO Bevel Protractor (187-201)
- Westward Precision Measuring Tools