Shop All Electronic Digital Indicators
Westward
Electronic Digital Indicator, 0-1 In
Mfr # 2YNK1
Zoro # G2504756
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 in to 1 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy 0.001 in
- Long Form Calibration Certificate No
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2YNK1
- Zoro # G2504756
- UPC # 190735804049
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Battery Size | CR2032 |
Details
Item | Digital Indicator |
Range | 0 in to 1 in |
Resolution | 0.01 mm, 0.0005 in |
Accuracy | 0.001 in |
Long Form Calibration Certificate | No |
Includes | Battery |
Features | Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, Inch/Millimeter Functions |
Number of Indicators | 1 |
Variable Resolution | No |
SPC Output | No |
Description
Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy 0.001 in, Range 0 in to 1 in, Long Form Calibration Certificate No, Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, Inch/Millimeter Functions, Includes Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- WESTWARD Electronic Indicator, SPC, 0-0.500 In (2YNE4)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- IGAGING Digi-Align Alignment System - 35-0928 (35-0928)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- Westward Precision Measuring Tools