Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Westward
Electronic Bore Gage Set, 15 PC (Discontinued)
Mfr # 6XU87
Zoro # G0980655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 1.4 to 6"/35 to 150mm
- Probe Depth (In.) 9.00
- Graduations 0.00005"/0.001mm
- Material Chrome Plated Handle
- Includes Extension Holder and Fitted Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6XU87
- Zoro # G0980655
- UPC # 190735888681
- Country of Origin Multiple
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 9.00 |
Dimension Type | Inch, Metric |
Battery Size | CR2032 |
Description
Digital Bore Gauge, Range 1.4 in to 6.0 in, Resolution 0.00005 in/0.001 mm, SPC Output Xtender- E, Actuation Type Plunger, Contact Style 2 Point Plunger With Centralizer, Dimension Type Inch, Metric, Included Spacers 0.02, 0.04, 0.08, 0.12, Includes Indicator Yes, Interchangeable Head No, Maximum Measurement - Inch 6.0 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 1.4 in, Minimum Measurement - mm 35 mm, Number of Gauges 1, Number of Spacers 4, Operation Type Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.