Shop All Engravers
This Product is Discontinued
Westward
Electric Engraver, 0.2 A, 120 V (Discontinued)
Mfr # 24A482
Zoro # G4935226
This Product is Discontinued
Key Features
- Strokes per Minute 3600
- Amps @ 120V 0.2 A
- Switch On/Off
- Tool Length 8 in
- Tool Weight 0.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 8 in |
Details
Strokes per Minute | 3600 |
Item | Electric Engraver |
Amps @ 120V | 0.2 A |
Switch | On/Off |
Tool Weight | 0.8 lb |
Corded/Cordless | Corded |
Standards | CSA Certified, UL Listed |
Dial | (5) Position Calibrated Stroke Adjustment, Regulates Engraving Depth |
Includes | (3) Carbide Engraving Tips |
Soft Grip | Pencil Type |
Application | Engraving Metal, Leather, Plastic, Woods |
Features | Soft Grip |
Corded/Banded | Corded |
Maximum Strokes per Minute | 3,600 stroke/min |
Power Source | Corded |
Current | 0.2 A |
Product Type | Engraver |
Description
Electric Engraver, Product Type Engraver, Power Source Corded, Maximum Strokes per Minute 3,600 stroke/min, Tool Length 8 in, Tool Weight 0.8 lb, Includes (3) Carbide Engraving Tips, Current 0.2 A, Features Soft Grip, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.