Shop All Electronic Torque Wrenches
Westward
Elect Torque Wrench, 55-1106 ft lb
Mfr # 39WE11
Zoro # G3321495
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes, NIST, TAF
- Torque Measurement Type Foot-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39WE11
- Zoro # G3321495
- UPC # 190735821978
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 70 7/8 in |
Overall Width | 2 19/36 in |
Description
The Westward 39WE11 Electronic Torque Wrench is a precision tool that can be used to tighten bolts and nuts in the automotive, marine, aviation and agricultural industries. With an accuracy of +/-2.5% CW and +/-3.5% CCW, this electronic torque wrench offers superior performance. It comes with a calibration certificate from NIST. The SAE/Metric digital torque wrench has a drive size of 1 in., which makes it compatible with most sockets. Its ratcheting head allows you to make fast work of the job at hand, while its overall length measures 70 7/8 in. For superior quality, the Westward Electronic Torque Wrench is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- WESTWARD Elect Torque Wrench, 1.11 to 22.12 ft lb (39WE18)
- WESTWARD Elect Torque/Angle Wrench, 3/8 In, Flex (6PAG1)
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- WESTWARD ElectTorque Wrench, 3/8In, Changeable (6PAF7)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- Westward Electronic Torque Wrenches