Shop All Grease Gun Accessories
Westward
Easy Out Tool, Small
Mfr # 15F208
Zoro # G4792085
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tools and Meters
- For Use With Fittings with Hex Size 5/16 in & 3/8 in
- Connection 1/4-28
- Features Handy, Dual Purpose Tool for Removing Worn and Broken Grease Fittings as Well as Retapping Holes for Installing New Grease Fittings. Works with Straight and Angled Fittings
- Includes Hardened Tap for Retapping 1/4in-28 Holes, Screw Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 15F208
- Zoro # G4792085
- UPC # 190735743195
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Tools and Meters |
Item | Zerk Extractor |
For Use With | Fittings with Hex Size 5/16 in & 3/8 in |
Connection | 1/4-28 |
Features | Handy, Dual Purpose Tool for Removing Worn and Broken Grease Fittings as Well as Retapping Holes for Installing New Grease Fittings. Works with Straight and Angled Fittings |
Includes | Hardened Tap for Retapping 1/4in-28 Holes, Screw Extractor |
Accessory Type | Easy Out Tool |
Description
Zerk Extractor, For Use With Fittings with Hex Size 5/16 in & 3/8 in, Connection 1/4-28, Features Handy, Dual Purpose Tool for Removing Worn and Broken Grease Fittings as Well as Retapping Holes for Installing New Grease Fittings. Works with Straight and Angled Fittings, Includes Hardened Tap for Retapping 1/4in-28 Holes, Screw Extractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SMC Double Clevis Bracket for 63mm (MB-D06)
- WESTWARD Nondrip Nozzle, Max. Pressure (PSI) 200 (5TCV4)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- WESTWARD Hose Extension, 12 In. (4BY79)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- Westward Grease Gun Accessories