Shop All Measuring Wheels
Westward
Dual Measuring Wheel, 4 in, 9999 ft 11 in
Mfr # 21LP37
Zoro # G5313971
original price:
$35.89
13% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 12 5/8 in
- Wheel Dia. 4 1/64 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21LP37
- Zoro # G5313971
- UPC # 190735766811
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 1/64 in |
Width | 4 1/64 in |
Depth | 6 in |
Length | 19 1/2 in |
Wheel Diameter | 4 in |
Extended Handle Length | 42 1/2 in |
Overall Width | 4 in |
Overall Height | 42 1/2 in |
Description
Measuring Wheel, Number of Wheels Dual Wheel, Overall Height 42 1/2 in, Extended Handle Length 42 1/2 in, Folded Length Not Applicable, Handle Type Twist-and-Lock, Measuring Distance - Maximum 9,999 ft, Measuring Units Feet, Inches, Wheel Circumference 12 5/8 in, System of Measurement SAE, Tread Material Polyurethane, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application Landscaping, Surveying, Utilities, Batteries Required Batteries Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sanding Block Memory Block (MB-1)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- Westward Measuring and Layout Tools