Shop All Tire Inflation Kits
Westward
Dual Foot Tire Press Gauge, 10 to 150 psi
Mfr # 2HKW5
Zoro # G1059703
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Heavy Duty Truck
- Includes Ring
- Material Plastic, Steel
- Size 12-1/4 in
- Max. Air Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2HKW5
- Zoro # G1059703
- UPC # 190735795705
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | 12-1/4 in |
Overall Length | 11 3/4 in |
Details
Used For | Heavy Duty Truck |
Includes | Ring |
Material | Plastic, Steel |
Max. Air Pressure | 150 psi |
Item | Dual Foot Tire Pressure Gauge |
Features | Straight-On and 30 Degree Reverse Chuck |
Pressure Range | 10 to 150 psi |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 150 psi |
Minimum Operating Temperature | -4 Degrees F |
Color | Silver |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Air Pressure | 10 psi |
Gauge Type | Pencil |
Tire Pressure Calibration Increments | 2 psi |
Finish | Chrome Plated |
Description
Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Plastic, Steel, Overall Length 11 3/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Ring, Color Silver, Features Straight-On and 30 Degree Reverse Chuck, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- AU-VE-CO PRODUCTS TRIM PANEL RETIANER GM 50PK (AV15669)
- BUYERS PRODUCTS 18x24x48 Inch Black Steel Underbody Truck Box (1708310)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- PRIMEFIT XP Dual Tire Chuck - Brass (XC2001)
- Westward Tire Inflation Kits