Shop All Drywall Specialty Tools
This Product is Discontinued
Westward
Drywall Stripper, 5 In, Steel, Wood Handle (Discontinued)
Mfr # 13A764
Zoro # G4965895
This Product is Discontinued
Key Features
- Size 5 in
- Overall Height 5 in
- Characteristics Cuts Into Drywall On Both Sides Evenly And Through Paper Only Up to 5 in Wide
- Application Scores Drywall So It Snaps Off Cleanly
- Construction Steel, Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A764
- Zoro # G4965895
- UPC # 190735741504
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Size | 5 in |
Overall Height | 5 in |
Details
Item | Drywall Stripper |
Characteristics | Cuts Into Drywall On Both Sides Evenly And Through Paper Only Up to 5 in Wide |
Application | Scores Drywall So It Snaps Off Cleanly |
Construction | Steel, Wood Handle |
Material | Steel, Wood |
Features | Cuts into Drywall on both Sides Evenly and Through Paper Only upto 5 in Wide |
Product Type | Stripper |
Compatible Product Type | Drywall |
Handle Material | Wood |
Description
Drywall Stripper, Compatible Product Type Drywall, Features Cuts into Drywall on both Sides Evenly and Through Paper Only upto 5 in Wide, Handle Material Wood, Material Steel, Wood, Overall Height 5 in, Product Type Stripper, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.