Shop All VHB Tapes
Westward
Drywall Mesh Tape, 2 Inx500 ft, Neutral
Mfr # 13A757
Zoro # G4685746
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Length (In.) 150 m (500 ft)
- Type Self Adhesive
- Characteristics Self-Adhesive, Repositionable
- Size 2 in x 500 ft (150M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 2 in |
Length (In.) | 150 m (500 ft) |
Size | 2 in x 500 ft (150M) |
Overall Length | 492 ft |
Overall Width | 2 in |
Container Size | 0.95 g |
Overall L x W | 492 ft x 2 in |
Description
Drywall Tape, Product Form Paste, Color Natural, Container Size 0.95 g, Container Type Roll, Coverage 83 sq ft, Cure Type Ambient, Environment Indoor, Finishing Features Fileable, Full Cure Time 30 min, Overall Length 492 ft, Overall Width 2 in, Working Time 30 min, Application Drywall Repair, For Use On Surface Material Stucco, Maximum Thickness 2 in, Patching and Repairing Properties Air Bubble Free, Flexible, Standards EN 13496
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- DAP Caulk, 5.5 oz, Tube, White, Siliconized Acrylic Polymer Base (18128)
- WESTWARD Drywall Mesh Tape, 2 In x 300 ft, Neutral (13A758)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- 3M 3M 4905 VHB Tape 1.5" x 1.5", Clear, 20 mil, 100PK (4905)
- 3M 3M 4905 VHB Tape 0.75" x 3", Clear, 20 mil, 100PK (4905)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- SHURTAPE Premimum grade double-coated cloth tape (DF 545)
- 3M 3M 4910 VHB Tape 1" x 1", Clear, 40 mil, 250PK (4910)
- Westward VHB Tapes