Shop All Screwdriver Bits
Westward
Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5
Mfr # 41D606
Zoro # G5052196
product price: $2.05
/pk 5, $0.41/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41D606
- Zoro # G5052196
- UPC # 190735828694
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- VEGA Screwdriver Bit Set, 39Pc Bit And Hand D (V-39)
- Westward Screwdrivers and Nutdrivers