Shop All Drum Covers, Liners & Inserts
Westward
Drum Cover
Mfr # 29FX06
Zoro # G5697176
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Screw-On Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX06
- Zoro # G5697176
- UPC # 190735788745
- Country of Origin India
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 15 in |
Outside Diameter | 15 in |
Details
Drum Cover Style | Screw-On Lid |
Drum Cover Color | Red |
Drum Cover Material | Steel |
Number of Openings | 1 |
Drum Lid Color | Red |
Includes | Internal 2 in Threaded Adapter for Use with Pumps with 2 in Bung |
Item | Drum Cover |
Number of Bung Holes | 1 |
Drum Closure | Screw-On Lid |
Cover Color | Red |
Cover Material | Steel |
Description
Drum Cover
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- ZORO SELECT Plunger Door Holder, Stn Chrm, Solid Brass (33J801)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- Westward Drums & Accessories